0
1
2
3
4
5
6
Extractor Set for Damaged Hex Fasteners
Order Code: ZT2606344S

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 +£28.196%


Description

This 8-piece hex fastener extractor set removes badly damaged or rounded hex fasteners to keep things running as smoothly and safely as possible. The set contains 4 1/4in. sized socket bits for 3, 4, 5, 6mm extractors and 4 3/8in. sized socket bits for 7, 8, 9, and 10mm extractors to allow professionals to safely and efficiently remove extremely damaged hex fixings. Each socket is crafted from chrome vanadium and the bits from S2 steel to endure high-stress applications. The extractors are manufactured to ''bite'' into damaged hex fixings and guarantee successful removal.

Features and Benefits
• The extractors are manufactured specifically to remove badly damaged hex fasteners by ''biting'' into the fixings
• The sockets are made from chrome vanadium and the bits from S2 steel to guarantee durability and strength in high-stress application
• The set comes supplied on a metal rail for easy storage and transport

Contents
• The 8-piece set includes 4 1/4in. socket bits for sizes 3, 4, 5, 6mm extractors which measure 37mm in length, and 4 3/8in. socket bits for sizes 7, 8, 9, and 10mm which measure 48mm in length

Typical Applications
• Used to remove badly damaged, rounded or corroded hex fastener fixings quickly

See full description
Specifications for Extractor Set for Damaged Hex Fasteners
  • Type
    Hex Screw Extractor Set
  • MFR Part No.
    8052
  • Number of Pieces
    8
  • Flute Type
    Spiral
  • Size
    8mm
    9mm
    4mm
    7mm
    6mm
    5mm
    10mm
    3mm
  • Drive Type
    3/8in Sq. Drive
    1/4in Sq. Drive

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome