Guillotine, Cutting Length 1100mm, With Base Frame
Order Code: ZT2734127S

£3,399.99 Inc VAT (20%)


Description

Guillotine, cutting length 1100 mm, with base frame. Supplied = assembled. Model = 1110. Cutting length = 1100 mm. Max. cutting capacity (paper grade 70 g/m²) = 20 pcs. Worktop width = 760 mm. Worktop depth = 1100 mm. Design of cutting machine = cutting machine with base. Pressing = via foot pedal. Graduation = side stop with mm and inches. Colour = cool grey. Material of blade = Solingen steel. Working height = 730 mm. Product type = guillotines. For oversize formats. Infinitely adjustable back stop for exact cutting. Precise, safe and fast - and not only for paper. Precisely adjustable stops. Quality - Made in Germany. The blunt angled, ground blade for paper and materials also cuts cardboard, corrugated cardboard, plastic and metal films, thin sheeting, rubber matting etc. with ease. Can be resharpened. Max. cutting depth 4 mm. Sturdy base frame. Pedal operated paper clamp. Folding side table supports materials when cutting and is particularly advantageous for large formats. Side stop with measurement scale in mm/inches. Front and back stops with narrow cutting function for cutting range between 1 and 10 mm. Rotary scale knob to adjust range of the front stop. Scale in DIN sizes. Fixed blade guard made of transparent, shatterproof plastic. The specified number of sheets for cutting capacity/stacking height is based on 70 g/m² paper. Plastic parts in ruby red RAL 3003.

See full description
Specifications for Guillotine, Cutting Length 1100mm, With Base Frame
  • Product Type
    Guillotines
  • Colour
    Cool Grey
  • Supplied
    Assembled
  • Worktop Depth
    1100mm
  • Blade Material
    Solingen Steel
  • Design of Cutting Machine
    Cutting Machine With Base
  • Worktop Width
    760mm
  • Cutting Length
    1100mm
  • Working Height
    730mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome