Aluminium Snap Frame A5 Silver

Order Code: ZT5576422S

£9.99 Inc VAT (20%)

Currently unavailable

Description

Robust anodised aluminium snap frames provide a premium signage solution. The folding frame enables quick and easy exchange of documents for fast changing signage.

The frame features an anti-glare UV protected cover to increase legibility and prevent signage from fading. Provided with a variety of concealed mounting options for quick and sturdy installation on any surface.

Includes
1X Aluminium snap frame
4X Galvanised steel screws
4X Wall plugs
4X Strong adhesive strips
1X Mounting instructions

Designed in Germany and built to last.

See full description
Specifications for Aluminium Snap Frame A5 Silver
  • Weight
    150g
  • Recycled Product
    40% Recycled Material
  • Frame Material
    Aluminium Frame
  • Size
    A5
  • Product Type
    Picture Frames
  • Colour
    Silver
  • Material
    Aluminium