Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
/
Outdoor Furniture & Storage
/
Patio Furniture
/
Parasol Umbrellas
Hover to enlarge the image
Beach Parasol 1.8m
By
SupaGarden
Order Code:
ZT6024306S
MPN:
BP18R
View all Parasol Umbrellas
Product Description
√∏1.8m, √∏19mm steel pole|Parasol base not included|Includes Carry Bag
Specifications
Diameter
1.8m
Pole Diameter
19mm
Tags:
#NewProduct
£15.39
Inc VAT (20%)
1
Add to basket
Get it in
5-6
working days
Available
GBP
15.39
https://www.zoro.co.uk/shop/furniture-linens-and-decor/parasol-umbrellas/beach-parasol-1-8m/p/ZT6024306S
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.