Oversize Zero Gravity Chair Grey
Hover to enlarge the image

Oversize Zero Gravity Chair Grey

Order Code:
MPN:

QuantityPriceDiscount
1 - 4£61.990%
5 +£58.895%

Product Description

Image for illustration purposes only|75 x 163 x 110cm|Sit back and relax with the Pagoda Oversize Anti Gravity Chair. The recliner chair is constructed with a steel frame and completed by a permalene chair seat that provides comfort and support while you sit. The chair comes in a neutral beige that will look fantastic in any setting, and features a head rest and arm rests for further comfort.|Item: Chair only|Colour: Black|Material: Metal|Chair Frame Material: Steel|Chair Seat Material: Fabric|Features: Reclining


£61.99 Inc VAT (20%)
£65.996% off