Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
/
Outdoor Furniture & Storage
/
Patio Furniture
/
Outdoor Chairs
Hover to enlarge the image
Contract Folding Chair
By
SupaGarden
Order Code:
ZT6024552S
MPN:
CCC105
Quantity
Price
Discount
1 - 4
£23.99
0%
5 - 9
£23.03
4%
10 - 19
£22.07
8%
20 +
£21.11
12%
View all Outdoor Chairs
Product Description
Size: 53 x 58 x 80/40cm|Frame: Steel|Fabric: 600D Polyester|EN581
Specifications
Frame Material
Steel
Tags:
#BulkDiscount
#NewProduct
£23.99
Inc VAT (20%)
1
Add to basket
Get it in
5-6
working days
Available
GBP
23.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/outdoor-chairs/contract-folding-chair/p/ZT6024552S
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.