Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
/
Outdoor Furniture & Storage
/
Patio Furniture
/
Outdoor Chairs
Hover to enlarge the image
Aluminium 5 Slat Chair
By
SupaGarden
Order Code:
ZT6024254S
MPN:
CAC100
Quantity
Price
Discount
1 - 4
£52.99
0%
5 +
£50.87
4%
View all Outdoor Chairs
Product Description
56 x 55 x 74cm
Specifications
Material
Aluminium
Dimensions
56 x 55 x 74cm
Tags:
#BulkDiscount
#NewProduct
£52.99
Inc VAT (20%)
1
Add to basket
Get it in
5-6
working days
Available
GBP
52.99
https://www.zoro.co.uk/shop/furniture-linens-and-decor/outdoor-chairs/aluminium-5-slat-chair/p/ZT6024254S
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.