Wall Clock with Plastic Housing 300 mm Radio Synchronised Clock

Order Code: ZT3379977S

£139.99 Inc VAT (20%)


Description

Wall clock with plastic housing Ø 300 mm radio synchronised clock white clock face. Supplied = assembled. Housing colour = silver. Dial face = with bars. Shape = round. Housing material = plastic. Clockwork = radio synchronised. Diameter = 300 mm. Design of dial face = white. Fittings = incl. battery. Product type = wall clocks. The classic ''train station'' clock. Glass front. Hand for seconds. Plastic housing painted in silver colour. White clock face with bars. Ø 300 mm. All clocks are supplied with a battery. Radio synchronised clocks Simply insert battery and your new radio synchronised clock adjusts itself. Automatically adjusts itself for summer and winter time changes.

See full description
Specifications for Wall Clock with Plastic Housing 300 mm Radio Synchronised Clock
  • Diameter
    300mm
  • Product Type
    Wall Clock
  • Clockwork
    Radio Synchronised
  • Housing Material
    Plastic
  • Housing Colour
    Silver
  • Shape
    Round