Wall Clock with ABS Plastic 300 mm Radio Synchronised Clock Matt Silver Housing

Order Code: ZT3380059S

£109.99 Inc VAT (20%)


Description

Wall clock made of ABS plastic Ø 300 mm radio synchronised clock matt silver housing white clock face. Supplied = assembled. Housing colour = matt silver. Dial face = with numbers. Shape = round. Housing material = ABS plastic. Clockwork = radio synchronised. Diameter = 300 mm. Design of dial face = white. Fittings = incl. battery. Product type = wall clocks. Glass front. Hand for seconds. Standard. Housing made of ABS plastic. White clock face with numbers. Ø 300 mm. All clocks are supplied with a battery. Radio synchronised clocks Simply insert battery and your new radio synchronised clock adjusts itself. Automatically adjusts itself for summer and winter time changes.

See full description
Specifications for Wall Clock with ABS Plastic 300 mm Radio Synchronised Clock Matt Silver Housing
  • Product Type
    Wall Clock
  • Diameter
    300mm
  • Supplied
    Assembled
  • Housing Material
    ABS Plastic
  • Shape
    Round
  • Housing Colour
    Matt Silver
  • Clockwork
    Radio Synchronised