Wall Clock ABS Plastic, Ø300mm, Quartz Clock, Matt Silver Housing, White Clock Face

Order Code: ZT2711145S

£89.99 Inc VAT (20%)


Description

Wall clock made of ABS plastic, 300 mm, quartz clock, matt silver housing, white clock face. Supplied = assembled. Housing colour = matt silver. Dial face = with numbers. Shape = round. Housing material = ABS plastic. Clockwork = quartz. Diameter = 300 mm. Design of dial face = white. Fittings = incl. battery. Product type = wall clocks. Glass front. Hand for seconds. Standard. Housing made of ABS plastic. White clock face with numbers. 300 mm. All clocks are supplied with a battery. Quartz clocks Ideal if you are located in an area with poor radio reception, or in a building with steel beams. Radio synchronised clocks may not function properly in these cases.

See full description
Specifications for Wall Clock ABS Plastic, Ø300mm, Quartz Clock, Matt Silver Housing, White Clock Face
  • Product Type
    Wall Clocks
  • Diameter
    300mm
  • Supplied
    Assembled
  • Shape
    Round
  • Dial Face
    With Numbers
  • Design of Dial Face
    White
  • Housing Colour
    Matt Silver
  • Clockwork
    Quartz
  • Housing Material
    ABS Plastic
  • Fittings
    Incl