LCD Radio Synchronised Wall Clock, HxWxD 265 X 415 X 45mm, Matt Silver

Order Code: ZT2682839S

£429.99 Inc VAT (20%)


Description

LCD radio synchronised wall clock, HxWxD 265 x 415 x 45 mm, matt silver. Supplied = assembled. Shape = rectangular. Housing material = plastic. Clockwork = radio synchronised. Height = 265 mm. Width = 415 mm. Depth = 45 mm. Product type = wall clocks. Easy to read. Time, date and temperature display in one. The LCD radio synchronised wall clock makes an impression with its elegant design and the ease with which it can be read. Digit height for the time is 105 mm, and 35 mm for the other displays. Battery operation allows the wall clock to be mounted anywhere, with no cables needing to be routed. All information such as time (displayed in hours, minutes and seconds) , date (month, day, day of the week) and temperature can be seen at a glance. The clock is supplied with a battery.

See full description
Specifications for LCD Radio Synchronised Wall Clock, HxWxD 265 X 415 X 45mm, Matt Silver
  • Product Type
    Wall Clocks
  • Supplied
    Assembled
  • Height
    265mm
  • Width
    415mm
  • Depth
    45mm
  • Shape
    Rectangular
  • Housing Material
    Plastic
  • Clockwork
    Radio Synchronised