Fishing Bivvy 2-Man/300cm
0
1
2
3
4
5

Fishing Bivvy 2-Man/300cm

Order Code: ZT3960720SCopy

£269.99 Inc VAT (20%)


Description

Whether you're a keen day fisherman or enthusiastic overnight angler, you can't be without our superior 2 Man Fishing Bivvy - a practical shelter that is packed full of features for the modern carp fisherman!

The spacious interior allows for ample living and storage for two anglers and can easily accommodate fishing furniture like seats and bed chairs with plenty of room left over for tackle. For added convenience, rod straps have been fitted to the hood for easy storage of your rods when they're not in use. The provided removable neoprene and PVC shoe mat fits perfectly in the doorway of your bivvy both indoors or outdoors; the perfect solution to keeping your interior space nice and clean no matter the weather conditions. 

Not only can our bivvy have a fully open front, we have also added front and rear vents for additional air flow in the warmer months, allowing you take shelter out of the sun without missing out on the fun! Made from high-quality 10, 000HH rated PU coated fabric with double seals throughout ensures that the bivvy is watertight keeping you warm and dry when needed, whilst the PVC window allows you to keep an eye on the water during the rainier days.

Solid and stable, yet extremely lightweight, this bivvy compactly fits into the included carry bag perfect for those adventurous anglers who love to find the perfect peg. It can easily be erected in just a few minutes with the help of the heavy-duty ground pegs and rubber mallet included so you don't miss out on valuable fishing time. 

For every expedition that awaits you, this is the optimal solution for life on the bank.



Product Features:


* Can be used as a 1 or 2-man tent.
* Easy to erect and pack down.
* Made from high-quality 10, 000HH rated PU coated fabric.
* FREE carry bag and shoe mat included.

Specifications:


* Colour: Green
* Weight: 11.3kg
* Material: 210D Oxford Fabric with PU Coating - 10, 000HH (Hydrostatic head) Rating
* Support Ribs: Aluminum
* Shoe Mat: Neoprene and PVC
* Height: 150cm/1.5m/59.1
* Width: 300cm/3m/118.1"
* Depth: 305cm/3.05m/120.1"
* Carry Bag Dimensions: 110.5cm x 48cm x 30cm

Box Contents:


* 1 x Carry Bag
* 1 x Fishing Bivvy
* 1 x PVC Groundsheet
* 1 x Shoe Mat
* 1 x PVC Window
* 11 x Heavy Duty Ground Pegs
* 1 x Mallet Fishing tackle and furniture not included.

See full description
Specifications for Fishing Bivvy 2-Man/300cm
  • Colour
    Green
  • Product Type
    Fishing Bivvy
  • Weight
    11.3kg