Grip Safe Anti-Slip Coating For Drawers, Height 4mm, Black, Length 1200mm
Order Code: ZT2731235S

£39.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£39.990%
5 - 9£38.394%
10 +£36.798%


Description

Grip Safe anti-slip coating for drawers, height 4 mm, black, length 1200 mm. Supplied = assembled. Width = 600 mm. Height = 4 mm. Material = PVC. Temperature resistance = -10 °C to +60 °C. Colour = black. Length = 1200 mm. Weight = 0.3 kg. Surface weight = 0.42 kg/m². Model = textured. Place of use = indoor use. Feature = non-slip. Work area = dry. Surface = open. Application = light duty. Custom dimensions possible = no. Product type = non-slip mats. Anti-slip covering made of PVC for workbenches and drawers. Protects contact surfaces, tools, components. Easy to handle and to cut to size. Ideal for shelves, counters, racks etc. Washable.

See full description
Specifications for Grip Safe Anti-Slip Coating For Drawers, Height 4mm, Black, Length 1200mm
  • Material
    PVC
  • Product Type
    Non-Slip Mats
  • Colour
    Black
  • Supplied
    Assembled
  • Width
    600mm
  • Height
    4mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome