0
1
2
3
Toddler Bed Kids Bedroom Furniture Rabbit Design - White
Order Code: ZT4184571S

£71.99 Inc VAT (20%)


Description

Uplift your child's space with this enchanting ZONEKIZ kids bed. The bunny design creates a world of magic, igniting their imagination. Crafted from solid MDF, designed to support active toddlers. Its low height guarantees easy access, whilst the side rails ensure safe and secure sleeping. Nice and compact, it seamlessly fits into any room. A wonderful bed for kids, elevating their bedtime experience, ensuring a smooth and enjoyable transition to independent sleeping. - It's low to the ground to get on and off with ease
- Raised side panels for safety
- Made with MDF and multilayer board, ensuring kids are properly supported when laying
- Cute bunny design adds a playful touch
- A compact size, making it suitable for smaller spaces- Colour: White and pink
- Material: MDF and multilayer board
- Overall dimensions: 75H x 143L x 74Wcm. Suitable mattress (not included) : 5-10H x 140L x 70Wcm. Height from the ground: Side panel: 12cm. Slats: 17cm
- Recommended age: 3-6 years. Qualification age: 3+ years
- Maximum weight capacity: 80kg
- Item label: 313-009V00WT

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome