M6 X 20 A2 Stainless Steel Coach Bolts
Hover to enlarge the image

M6 X 20 A2 Stainless Steel Coach Bolts

Order Code:
MPN:

M6
See all 3 variants |

Product Description

(Unbranded) - M6 X 20 A2 Stainless Steel Coach Bolts

Specifications
System of Measurement
Metric
Surface Treatment
Plain
Head Shape
Hexagon Head
Thread
Metric
Thread Direction
Right
Standards Met
NEN 2260, NF E25-607
Driving Features
Hexagon
Material
A2 Stainless Steel
Length
20mm
Thread Size
M6
Material Grade
A2
Diameter
M6
Product Type
Coach Bolts

£0.07each Inc VAT (20%)
£1.75 minimum order value
Minimum order quantity: 25.
Schedule order and save 5%