Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Mudwing Repair Washers
1/4 - 0.281x0.5x0.063 Custom Flat Washer - Steel - BZP
By Qualfast
Order Code:
ZT3375332S
Copy
£0.05
each
Inc VAT (20%)
£5.00 minimum order value
Quantity
Price
Discount
1 - 999
£0.05
0%
1000 +
£0.04
20%
Add to basket
Minimum order quantity: 100.
Get it in
10-12
working days
Available
GBP
5.00
https://www.zoro.co.uk/shop/fasteners/mudwing-repair-washers/quarter-0-281x0-5x0-063-custom-flat-washer-steel-bzp/p/ZT3375332S
Add to quotation
View all Mudwing Repair Washers
Description
Custom flat washer ASME B18.21.1 Steel Zinc plated
Specifications
Specifications for 1/4 - 0.281x0.5x0.063 Custom Flat Washer - Steel - BZP
Hole Diameter
0.28in
For nom. size
1/4
Material
Steel
Surface Treatment
Zinc Plated