Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
/
Washers & O-rings
/
Mudwing Repair Washers
M5X25 Mudguard/Repair/Penny Washer Z&Y
By Qualfast
Order Code:
ZT1113666X
Copy
£0.07
each
Inc VAT (20%)
£0.98 minimum order value
Quantity
Price
Discount
1 - 499
£0.07
0%
500 +
£0.06
14.5%
14
Add to basket
Minimum order quantity: 14.
Get it by
Tue, 17th Jun
In Stock
GBP
0.98
https://www.zoro.co.uk/shop/fasteners/mudwing-repair-washers/m5x25-mudguard-repair-penny-washer-zandy/p/ZT1113666X
Add to quotation
Schedule order and save 5% now
Create scheduled orders of eligible products you need regularly. Create, make changes, pause or cancel at any time. To learn more about Scheduled Orders
click here.
View all Mudwing Repair Washers
Description
Mudguard/Repair/Penny Washer
Metric
Steel - ZY (Zinc Yellow Passivated)
Specifications
Technical Information
Specifications for M5X25 Mudguard/Repair/Penny Washer Z&Y
For nom. size
M5
Material
Steel
Leading Standard
DIN 9021
Thickness
1.3mm
Surface Treatment
Zinc Plated Yellow Passivated
Hole Diameter
5.2mm
d1
5.3
d2
25
Diameter
M5
s
1.25
Outer Diameter
25
MFR Part No.
38401.050.025