Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Fasteners
Washers & O-rings
Mudwing Repair Washers
5/16 Rectangular Single Coil Spring Washer Asme B18.21.1
By Qualfast
Order Code:
ZT1113605X
£0.35
each
Inc VAT (20%)
£35.00 minimum order value
Add to basket
Minimum order quantity: 100.
Currently unavailable
Unavailable
GBP
35.00
https://www.zoro.co.uk/shop/fasteners/mudwing-repair-washers/5-16-rectangular-single-coil-spring-washer-asme-b18-21-1/p/ZT1113605X
Add to quotation
View all Mudwing Repair Washers
Description
Bright zinc plated mild steel
Specifications
Specifications for 5/16 Rectangular Single Coil Spring Washer Asme B18.21.1
Surface Treatment
Zinc Plated
Material
Steel
For nom. size
5/16
Thickness
0.047in
Leading Standard
ASME B18.21.1
Hole Diameter
0.314in
Diameter
0.583in
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome