1/4UNCx1 Hex Head Bolt Grade-S
Hover to enlarge the image

1/4UNCx1 Hex Head Bolt Grade-S

Order Code:
MPN:

QuantityPriceDiscount
1 - 99£0.270%
100 - 199£0.263.5%
200 - 499£0.257.5%
500 - 999£0.2411%
1000 +£0.2315%

Product Description

UNC Thread BS1768.
Grade S Self-Colour.

Specifications
Driving Features
Hexagon
Thread Direction
Right Hand
Standards Met
ASME B18.2.1, BS 1768
Material
Steel
Thread Size
1/4
Thread
UNC
Head Shape
Hexagon Head
Length
1in
Grade
5
Surface Treatment
Plain
Product Type
Hex Head Bolt

£0.27each Inc VAT (20%)
£1.35 minimum order value
Minimum order quantity: 5.
Schedule order and save 5%