1. Fasteners/
  2. Fasteners - Various
Twist Nails, Sheradised

Twist Nails, Sheradised


See all variants from
£5.99Inc VAT (20%)
Up to 7.5% off
See all variants from £5.99

Description

These Forgefix Twist Nails are a unique twisted shank nail for attaching metalwork joists, hangers, straps etc. The twisted shank assists in absorbing movement that may occur in construction. They have a sheradised finish for corrosion resistance. This finish is a thermal diffusion process, in which Zinc powder is vaporised and diffuses to the surface of the Twist Nail to form a sacrificial corrosion protective Zinc/Iron alloy coating, thus dramatically increasing the nails' durability. APPLICATION:The Twist Nail is the most popular construction nail used in fixing of joist hangers, restraining straps and Galvanised banding.

Feature Attributes

Finish:
Sheradised
Size:
30 mm