1. Fasteners/
  2. Hose Clips/
  3. Clips
'O' Clip 2-Ear Hose Clip
Hover to enlarge the image

'O' Clip 2-Ear Hose Clip


Select
See all variants from
£0.20

Inc VAT (20%)

Up to 5.5% off
See all variants from £0.20

Description

Jubilee® 'O' Clip 2-Ear clamps manufactured from zinc-plated mild steel. Widely used for <CRLF>maintenance and OEM applications. The absence of a screw mechanism allows Jubilee®<CRLF>'O' Clips to be useful on extremely small hoses.<CRLF>The tamper proof nature of the fitting may also make the Jubilee® <CRLF>'O' Clips suitable for certain applications where there may be a risk associated with any interference to the fitting.<CRLF>Sometimes affectionately referred to as "Lemon Clips" due to their shape and also referred to as double ear clips and 2-ear clips. <CRLF><CRLF>Pincers (both normal closing and side closing) are used to crimp the <CRLF>ears of the clamps and affect a proper seal.<CRLF><CRLF>2-ear clamps are best installed by closing one ear fully first, the <CRLF>second ear is then closed so that the first ear opens slightly (gap to be approximately 1.5mm).

Feature Attributes

Fastening Method:

Pinch

Surface Treatment:

Zinc Plated

Standards Met:

SAE J1508

Type:

O-Clips,Twin Ear Style

Material:

Mild Steel