0
1
Wire Dispensing Rack, 150kg Weight Capacity
Order Code: ZT1121734X

£109.99 Inc VAT (20%)


Description

Black. 440 x 410 x 230mm.
This multi-purpose premium plastic wire dispensing tool is lightweight and durable. It accommodates a wide range of cable sizes with loads of up to 150kg (330lbs). The one tool that does it all: wire dispenser, pipe vise, saw horse, work bench, wall shelf or even a table.
5 x 44.5mm holes, 3 x carry handles and 2 x V notches to hold larger cable bars.
Waterproof and easy to clean.
Made of recycled material.
Folds flat so easy to store and transport.
Ease and speed of set up.

See full description
Specifications for Wire Dispensing Rack, 150kg Weight Capacity
  • Weight Capacity
    150kg
  • Overall Height
    230mm
  • MFR Part No.
    RT1
  • Number of Spindles
    Multi
  • Spindle Diameter
    44.5mm
  • Frame Material
    Plastic
  • Overall Width
    440mm
  • Overall Depth
    410mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome