Twin Nylon Bootlace Ferrule Grey 2 x 0.75 (Pin L 8.0)

Twin Nylon Bootlace Ferrule Grey 2 x 0.75 (Pin L 8.0)

Order Code:
MPN:

QuantityPriceDiscount
1 - 4£26.990%
5 - 9£25.914%
10 +£24.838%

Product Description

Nylon bootlace ferrule, pre-insulated. Cooper tube with tin plating.
Temperature rating from -40 to +105 Celsius.

Specifications

EAN
5022660314988
MFR Part No.
CT207508
Pack Quantity
1000
Colour
Grey
Compatible Wire Size Range
2 x 0.75mm
Standards Met
UL
Material
Nylon
Insulation Material
Nylon


£26.99 Inc VAT (20%)
Schedule order and save 5%