Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
/
Electrical
/
Wire Connectors & Terminals
/
Wire Terminals
/
Tube Terminals
Terminal Tube 120-16mm Copper Terminal Heavy Duty
By
SWA
Order Code:
ZT5100295S
MPN:
120-16TQ
Quantity
Price
Discount
1 - 4
£9.99
0%
5 - 9
£9.59
4%
10 - 19
£9.19
8%
20 - 49
£8.79
12%
50 +
£8.39
16%
View all Tube Terminals
Product Description
SWA TERMINAL TUBE 120-16MM COPPER TERMINAL HEAVY DUTY Standard - Heavy Duty 120-16TQ
Specifications
Size
120-16mm
Type
Terminal Tube
Material
Copper
Tags:
#BulkDiscount
#ReducedPrice
£9.99
Inc VAT (20%)
£11.39
12% off
1
Add to basket
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.