Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
/
Electrical
/
Wire Connectors & Terminals
/
Wire Terminals
/
Tube Terminals
Qcrimp Copper Tube Terminal Copper 35 Mm2 x 10mm - QCT35-10
By
Unicrimp
Order Code:
ZT6341918S
MPN:
QCT35-10
Quantity
Price
Discount
1 - 4
£6.59
0%
5 - 9
£6.33
4%
10 - 19
£6.06
8%
20 - 49
£5.80
12%
50 +
£5.54
16%
View all Tube Terminals
Product Description
The Unicrimp Copper Tube Terminal fixing hole terminating a 10 mm stud size copper conductor fixed wiring cable.
Specifications
EAN
5055287040442
Pack Quantity
5
Material
Copper
Connector Type
Tube Terminal
Type
Copper Tube Terminals
Width
17mm
Colour
Copper
Standards Met
BS EN 12449, 1999
Tags:
#BulkDiscount
£6.59
Inc VAT (20%)
1
Add to basket
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.