Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
/
Electrical
/
Wire Connectors & Terminals
/
Wire Terminals
/
Tube Terminals
Qcrimp Copper Tube Terminal Copper 25 Mm2 x 10mm - QCT25-10
By
Unicrimp
Order Code:
ZT6342272S
MPN:
QCT25-10
Quantity
Price
Discount
1 - 4
£5.49
0%
5 - 9
£5.27
4%
10 - 19
£5.05
8%
20 - 49
£4.83
12%
50 +
£4.61
16%
View all Tube Terminals
Product Description
The Unicrimp Copper Tube Terminal fixing hole terminating a 10 mm stud size copper conductor fixed wiring cable.
Specifications
EAN
5055287040398
Material
Copper
Type
Copper Tube Terminals
Connector Type
Ring Terminal
Width
18mm
Colour
Copper
Pack Quantity
5
Standards Met
BS EN 12449, 1999
Tags:
#BulkDiscount
£5.49
Inc VAT (20%)
1
Add to basket
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.