Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
/
Electrical
/
Wire Connectors & Terminals
/
Wire Terminals
/
Tube Terminals
Qcrimp Copper Tube Terminal Copper 16 Mm2 x 10mm - QCT16-10
By
Unicrimp
Order Code:
ZT6341903S
MPN:
QCT16-10
Quantity
Price
Discount
1 - 4
£5.99
0%
5 - 9
£5.75
4%
10 - 19
£5.51
8%
20 - 49
£5.27
12%
50 +
£5.03
16%
View all Tube Terminals
Product Description
The Unicrimp Copper Tube Terminal fixing hole terminating a 10 mm stud size copper conductor fixed wiring cable.
Specifications
EAN
5055287099976
Type
Copper Tube Terminals
Standards Met
BS EN 12449, 1999
Material
Copper
Pack Quantity
10
Colour
Copper
Connector Type
Ring Terminal
Tags:
#BulkDiscount
£5.99
Inc VAT (20%)
1
Add to basket
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.