Earth Rod -Standard B -Type Cable Lug Clamp Brass - BCBR

Earth Rod -Standard B -Type Cable Lug Clamp Brass - BCBR

Order Code:
MPN:

QuantityPriceDiscount
1 - 4£5.390%
5 - 9£5.174%
10 - 19£4.968%
20 - 49£4.7412%
50 +£4.5316%

Product Description

The Niglon Earth Rod Standard B Type Cable Lug Clamp boasts very high quality for a good price. Copper bond earth rods are commonly used as they are of such high quality for such a low price. With corrosion resistance and high tensile strength, this product ensures a long life.

Specifications

EAN
5027739016299
Material
Brass
Connector Type
Screw
Type
Lug Clamp
Pack Quantity
10
Colour
Brass

£5.39 Inc VAT (20%)