0
1
Zoom 1000 Lumen Rechargeable Torch
Order Code: ZT1029731P

£44.99 Inc VAT (20%)


Description

The Zoom series Tac Torch from Nightsearcher offers 1000 lumens in brightness and 5 light modes for added versatility when using. Completing this unit is a 3.7V rechargeable battery and a robust aluminium housing for added durability.

Features and Benefits
• Boasts a zoom focus for concentrated light
• 1000 lumen light output / up to 500 metre beam
• Runtime of up to 50 hours
• Four light modes plus flashing 8Hz mode for versatility of use
• Battery status indicator alerting you as to when the product needs charging
• IP66 waterproof rating for ample protection against water damage
• Supplied with wrist strap and USB charging cable

Typical Applications
• Camping
• Domestic
• Automotive

See full description
Specifications for Zoom 1000 Lumen Rechargeable Torch
  • Bulb Type
    LED
  • Battery Size
    3.7V
  • Case Material
    Aluminium
  • Battery Type
    Lithium-ion
  • Colour
    Black
  • Lumens
    1000Lumens
  • MFR Part No.
    NSZOOM1000R
  • Weight
    170g
  • Type
    Tac Torch
  • Beam Distance
    600m
  • Ingress Protection Rating (IP Rating)
    IP66
  • Rechargeable
    Rechargeable
  • Series
    Zoom
  • Battery Life
    50hours

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome