Vintage Tripod Floor Lamp Wooden Search Light with Adjustable Height Bronze

Vintage Tripod Floor Lamp Wooden Search Light with Adjustable Height Bronze

Order Code: ZT3347144SCopy

£53.99 Inc VAT (20%)


Description

INDUSTRIAL STYLE: Designed with a searchlight and industrial style combination will bring you an eye-catching look and make the floor lamp ideal for living rooms, banquets, bedrooms, cafés, and more.ADJUSTABLE DESIGN: The height of the tripod floor lamp can be changed from 100cm to 140cm by telescopic legs, and the lampshade can be adjusted up and down to meet your different lighting needs.SOLID CONSTRUCTION: The pinewood tripod base and metal connections and brackets ensure the standing lamp's stability and durability. Protective foot pads prevent the floor from being damaged.EASY TO USE: On/off foot switch is placed on the electrical cord to use with ease. Comes equipped with a long power cable for convenient plug accessibility. APPLICABLE BULB TYPES: LED bulbs, halogen bulbs, incandescent bulbs, etc.LIVING ROOM LAMP DIMENSION: Overall Dimension: 65L x 65W x 100-140H cm. Assembly required.

See full description
Specifications for Vintage Tripod Floor Lamp Wooden Search Light with Adjustable Height Bronze
  • Colour
    Bronze
  • Product Type
    Tripod Floor Lamp
  • Bulb Type
    LED
  • Material
    Metal
  • Style
    Industrial