Twinpack P7R CORE7 & Free P3 Core

Twinpack P7R CORE7 & Free P3 Core

Order Code: ZT3611193SCopy

£112.99 Inc VAT (20%)


Description

Get a free P3 Core Flashlight when you buy a P7R Core in this twinpack.


P7R Core Flashlight

This reliable torch produces a beam of up to 300 metres at up to 1400 lumens, with four brightness levels, including a boost setting and advanced focus system. The casing is made from aircraft grade aluminium, ensuring protection from dust and water. It is also resistant to corrosion. The magnetic charging feature is fast and easy, taking just 4.5 hours for a fully charged torch.

Features and Benefits
• Strong beam that reaches up to 300m
• Four brightness modes
• Durable, robust casing
• 4.5 hours for a full charge

Typical Applications
• Illuminating dark areas indoors and outdoors
• Suitable for use in a wide variety of industries and environments


P3 Core Flashlight

Compact and versatile, the P3 Core Flashlight from LedLenser® has three beam brightness levels. Low power supplies 15 lumens with a beam of 40 metres for up to six hours. While mid power provides 50 lumens and a 70 metre beam for up to 4 hours. Finally, standard power provides 90 lumens with a 110 metre beam for up to three hours.

Features and Benefits
• Advanced focus system allows for quick adjustable focus for spotlight or floodlight mode or any beam required
• IP54 rating prevents the ingress of dust and splashing water to protect internal components
• Aircraft grade aluminium housing provides a durable and corrosive resistant product
• Housing lasts much longer than plastic alternatives for an environmentally friendlier solution
• Pocket clip provides handy storage when not in use and keeps the torch close at hand
• Compatible with both alkaline batteries and NiMH rechargeable batteries as required

See full description
Specifications for Twinpack P7R CORE7 & Free P3 Core
  • MFR Part No.
    502181
  • Rechargeable
    Hybrid
  • Battery Type
    Alkaline
    NiMH
  • Colour
    Black
  • Ingress Protection Rating (IP Rating)
    IP54
  • Bulb Type
    LED
  • Case Material
    Aluminium
  • Type
    Handheld Torch
  • Beam Distance
    110m
    300m
  • Series
    P
  • Lumens
    90Lumens
    1400Lumens