SL1600 CREE XHP50 LED Professional Rechargeable Search Light
0
1
2
3

SL1600 CREE XHP50 LED Professional Rechargeable Search Light

Order Code: ZT1254201XCopy

£50.99 Inc VAT (20%)


Description

The L1600 professional rechargeable searchlight is an upgraded version of the SL850 searchlight, increasing the runtime to 3 hours on High power. The SL1600 has 1600 lumens and is equipped with the latest LED technology for optimal performance in a variety of situations. The deep dish reflector enables maximum distance-to-lumen ratio, increasing the beam to 1000 metres. The robust casing is drop-, shock- and waterproof, and includes a 90° integrated adjustable stand and swivel handle, allowing for both pistol grip and carry handle use.

Features and Benefits
• 1600 lumen light output delivering a 1000 metre beam for maximum visibility
• Runtime of up to 3 hours in normal mode and 120 hour run time when in amber flashing emergency mode
• Lightweight design for easy carrying
• Rechargeable li-ion battery
• 3-position adjustable handle for mobility
• Powerful CREE XHP50 LEDs
• Robust shock-, drop-, and waterproof construction for durability
• Battery level indicator and adjustable stand
• Supplied with AC and vehicle chargers

Typical Applications
• Camping
• Domestic
• Automotive

See full description
Specifications for SL1600 CREE XHP50 LED Professional Rechargeable Search Light
  • Bulb Type
    LED
  • Rechargeable
    Rechargeable
  • Colour
    Black
  • Battery Type
    Lithium-Ion
  • MFR Part No.
    NSSL1600
  • Overall Length
    226mm
  • Weight
    1003g
  • Voltage
    7.4V
  • Beam Distance
    1000m
  • Lumens
    1600Lumens
  • Ingress Protection Rating (IP Rating)
    IP44
  • Battery Life
    3hours
  • Series
    SL1600
  • Case Material
    Plastic
  • Type
    Search Light
  • Battery Size
    7.4V