Roo Star Pocket Light 1200 Lumen

Roo Star Pocket Light 1200 Lumen

Order Code: ZT4272329SCopy

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.794%
10 +£27.598%

Schedule order and save 5% now

Description

Ideal for anyone needing reliable illumination, these pocket flashlights offer brightness and functionality for various situations. From navigating dark areas to handling car trouble or working outdoors, they provide essential visibility and convenience. Suitable mechanics, workers, security personnel, and outdoor enthusiasts. Featuring a compact size, lightweight design, metal clips, and magnets, they ensure easy attachment and hands-free operation.

Features and Benefits
• Small size makes it perfect for keys or pocket
• Lightweight design ensures easy carrying
• Easy-to-use operation simplifies flashlight use
• Features a large clip and magnet for versatile attachment options

Typical Applications
• Everydays users
• Mechanics
• Workers
• Site work
• Security
• Outdoors

See full description
Specifications for Roo Star Pocket Light 1200 Lumen
  • Battery Type
    Lithium
  • Colour
    Black
  • MFR Part No.
    NSROOSTAR1200
  • Bulb Type
    LED
  • Rechargeable
    Rechargeable
  • Ingress Protection Rating (IP Rating)
    IP54
  • Series
    Roo Star
  • Type
    Keyring Torch
  • Lumens
    1200Lumens
  • Battery Life
    0.5-hours