0
1
2
P7R Core Rechargeable LED Torch IP68
Order Code: ZT1718989S

£89.99 Inc VAT (20%)


Description

This reliable torch produces a beam of up to 300 metres at up to 1400 lumens, with four brightness levels, including a boost setting and advanced focus system. The casing is made from aircraft grade aluminium, ensuring protection from dust and water. It is also resistant to corrosion. The magnetic charging feature is fast and easy, taking just 4.5 hours for a fully charged torch.

Features and Benefits
• Strong beam that reaches up to 300m
• Four brightness modes
• Durable, robust casing
• 4.5 hours for a full charge

Typical Applications
• Illuminating dark areas indoors and outdoors
• Suitable for use in a wide variety of industries and environments

See full description
Specifications for P7R Core Rechargeable LED Torch IP68
  • Type
    Handheld Torch
  • Overall Length
    158mm
  • Battery Type
    Lithium-ion
  • Battery Size
    3.7V
  • Rechargeable
    Rechargeable
  • Case Material
    Aluminium
  • MFR Part No.
    502181
  • Bulb Type
    LED
  • Lumens
    1000lm
    20Lumens
  • Colour
    Black
  • Series
    P7R
  • Beam Distance
    40m
    210m
  • Ingress Protection Rating (IP Rating)
    IPX4
  • Weight
    210g
  • Battery Life
    2 to 40hr

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome