Outdoor 1.6m Garden Solar Light Post Lamp IP44 Energy Efficient Optical, Black

Outdoor 1.6m Garden Solar Light Post Lamp IP44 Energy Efficient Optical, Black

Order Code: ZT3351492SCopy

£31.99 Inc VAT (20%)


Description

Removable LED light is dimmable with the power controlAutomatic light sensor activates at dusk when UV luminance is lower than 3 LUXLights up to 6 hours when fully solar energy chargedStainless steel construction with a plastic base and IP44 rated materialsOverall Dimension: 18 L x 18 W x 160 H cm. Assembly Required.

Specifications for Outdoor 1.6m Garden Solar Light Post Lamp IP44 Energy Efficient Optical, Black
  • Colour
    Black
  • Height
    1.6m
  • Material
    Plastic
    Stainless Steel
  • Product Type
    Garden Solar Light Post