M2A016 Mini Maglite Torch Black

M2A016 Mini Maglite Torch Black

Order Code: ZT1022285PCopy

£17.99 Inc VAT (20%)

Schedule order and save 5% now

Description

The Mini-Maglite handheld torch is ideal for use in confined spaces where illumination is needed.

Features and Benefits
• Spot to flood focus by twisting the flashlight head
• Precision engineered aluminium casing for durability
• Anodised finish both inside and out for improved corrosion resistance

Notes
• Includes 2 x AA batteries

See full description
Specifications for M2A016 Mini Maglite Torch Black
  • Case Material
    Aluminium
  • Colour
    Black
  • Battery Size
    AA
  • Type
    Handheld Torch
  • Series
    Mini
  • Battery Type
    Alkaline
  • Overall Length
    146mm
  • Rechargeable
    Non-Rechargeable
  • Beam Distance
    96m
  • MFR Part No.
    M2A016
  • Bulb Type
    Krypton
  • Weight
    107g
  • Lumens
    14Lumens