Ipl-Led Alkaline Pen Light

Ipl-Led Alkaline Pen Light

Order Code: ZT2584553SCopy

£21.49 Inc VAT (20%)

Schedule order and save 5% now

Description

This pen light offers 100 lumens of TRUEVIEW™ high definition light output deliver
up to 30 m beam distance for inspection tasks.

Features and Benefits
• Boasts a constant on/off button and a momentary on
• Removable metal pocket clip for easy storage of the pen light
• IP67 rated for submersion up to 1 metre in water and protection against dust
• Aluminium body is robust and durable
• Protective rubber bite zone for occasional hands free use

Notes
• Includes 2 x AAA batteries

See full description
Specifications for Ipl-Led Alkaline Pen Light
  • Type
    Pen Light
  • Series
    REDLITHIUM
  • MFR Part No.
    4933459440
  • Colour
    Black/Red
  • Beam Distance
    30m
  • Weight
    100g
  • Battery Type
    Alkaline
  • Bulb Type
    LED
  • Rechargeable
    Rechargeable
  • Case Material
    Aluminium
  • Ingress Protection Rating (IP Rating)
    IP67
  • Battery Size
    AAA
  • Product Type
    Electric Tools
  • Battery Life
    3hours
  • Lumens
    100Lumens