Inspection Light - RNG9044430K
0
1

Inspection Light - RNG9044430K

Order Code: ZT1248806XCopy

£4.99 Inc VAT (20%)

Order by 3pm, get it Tomorrow
Schedule order and save 5% now

Description

This inspection light possesses chip on board LED technology that emits up to 180 lumens as well as boasting a swivel hook and magnet, making it perfect for hands-free use. Manufactured from durable ABS plastic and a rubber paint finish, this inspection light is durable and ideal for use in a demanding workshop environment.

Features and Benefits
• 3W COB flat inspection light
• 180 lumens
• Anti slip grip and ABS material with rubber paint finish
• Magnet and 360° rotating hook for hands free working
• Powered by 3 x AA alkaline batteries (batteries included)

Typical Applications
• Automotive

Notes
• Supplied with 3 x AA batteries

See full description
Specifications for Inspection Light - RNG9044430K
  • Weight
    0.146kg
  • Colour
    Black/Blue
  • Battery Size
    AA
  • Lumens
    180Lumens
  • MFR Part No.
    RRL660
  • Bulb Type
    LED
  • Case Material
    ABS
  • Overall Length
    201mm
  • Battery Type
    Alkaline
  • Rechargeable
    Non-Rechargeable
  • Series
    RRL660
  • Type
    Inspection Light