Inspection LED USB Rechargeable Lamp 3W COB+7LED 230V
0
1
2
3

Inspection LED USB Rechargeable Lamp 3W COB+7LED 230V

Order Code: ZT3376211SCopy

£23.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£23.990%
5 - 9£23.034%
10 - 19£22.078%
20 +£21.1112%

Schedule order and save 5% now

Description

This Rechargeable Lamp is a versatile and efficient lighting solution designed for various applications. With a combination of COB (chip-on-board) technology and 7 LED lights, this lamp offers exceptional brightness and convenience.

Features and Benefits
• The lamp emits an ultra-bright light with 320 Lumens, providing enhanced luminosity for a well-illuminated workspace, garage, or outdoor area
• This lamp is not only powerful but also energy-efficient, ensuring that you get the most out of its runtime on a single charge
• Equipped with two foldaway hanging hooks, this lamp can be easily suspended for hands-free operation

Notes
• The lamp offers different runtime modes to suit all needs:
- High Mode COB: Up to 2.5 hours
- Low Mode COB: Up to 4.5 hours
- Top LEDs: Up to 10 hours
• The lamp can be fully charged in approximately 4-5 hours, ensuring that it's ready for use when you need it

See full description
Specifications for Inspection LED USB Rechargeable Lamp 3W COB+7LED 230V
  • Rechargeable
    Rechargeable
  • Bulb Type
    LED
  • MFR Part No.
    ZZ-836-COB
  • Colour
    Black/Yellow
  • Type
    Inspection Light
  • Ingress Protection Rating (IP Rating)
    IP20
  • Battery Life
    10hours
  • Lumens
    300Lumens