DCL050 18V XR Li-ion Cordless Handheld LED Work Light (Body Only)

DCL050 18V XR Li-ion Cordless Handheld LED Work Light (Body Only)

Order Code: ZT2601544SCopy

£53.99 Inc VAT (20%)


Description

Dewalt DCL050 18V XR li-ion Cordless Handheld LED Worklight (Body Only) Features: Variable light settings for maximum brightness or extended runtime 250-500 lumen output with broad and even beam pattern Up to 10 hours runtime Nine position articulating lamp head for directional control of light output Extendable hanging hook allows worklight to be suspended during use Specification: Battery chemistry: XR Li-Ion Voltage: 18 V Bulb Type: LED Light Output: 250-500 lm Protection Class: IP54 Height: 345 mm Length: 95 mm Weight (incl. battery): 1.1 kg

See full description
Specifications for DCL050 18V XR Li-ion Cordless Handheld LED Work Light (Body Only)
  • Height
    345mm
  • Weight
    1.1kg
  • Bulb Type
    LED
  • Length
    95mm