0
1
Atex Zone 0 LED Hand Held Torch (EX7)
Order Code: ZT1218089X

£74.99 Inc VAT (20%)


Description

A powerful 200 lumen Zone 0/20 ATEX compliant handheld torch. Can be set to a low light 60 lumen output via the magnetic switch designed for easy operation. The patented Advanced Focusing Optics allow for seamless selection of a spot beam for distance illumination or a flood beam for near illumination. The 3xAA batteries (supplied) can easily be changed without the need for any special tools or allen key.

Features and Benefits
• Supplied with a belt clip for hands free operation
• Zone 0 and 20 ATEX compliant
• Lumen output of up to 200 for optimum light levels
• Capable of both spot beam and flood beam modes

Notes
• Supplied with 3 x AA batteries

See full description
Specifications for Atex Zone 0 LED Hand Held Torch (EX7)
  • Battery Life
    Max 16hours
  • MFR Part No.
    500836
  • Battery Size
    AA
  • Overall Length
    161mm
  • Lumens
    Min 60 - Max 200Lumens
  • Bulb Type
    LED
  • Battery Type
    Alkaline
  • Colour
    Yellow
  • Voltage
    1.5V
  • Beam Distance
    Min 70 - Max 120m
  • Rechargeable
    Non-Rechargeable
  • Type
    Handheld Torch
  • Series
    EX7
  • Ingress Protection Rating (IP Rating)
    IP66
  • Weight
    405g
  • Case Material
    Polycarbonate
  • ATEX Zone
    20
  • ATEX Category
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome