0
1
Atex Zone 0 LED Hand Held Torch (EX4)
Order Code: ZT1218098X

£33.99 Inc VAT (20%)


Description

A handy slimline, lightweight (65g with batteries), 50 lumen intrinsically safe ATEX Zones 0/20 compliant inspection torch with an integrated pocket clip that is powered by the supplied 2 x AAA batteries. Practical and easy to keep in a pocket at all times.

Features and Benefits
• Pocket clip allows for easy storage
• IP66 rated for resistance to both dust and water
• ATEX Zone 0 and 20 compliant

Standards
• II 1G Ex ia op is IIC T4 Ga
• II 1D Ex ia op is IIIC T200 135°C Da

Notes
• Supplied with 2 x AAA batteries

See full description
Specifications for Atex Zone 0 LED Hand Held Torch (EX4)
  • Battery Size
    AAA
  • Beam Distance
    35m
  • MFR Part No.
    500682
  • Colour
    Yellow
  • Overall Length
    140mm
  • Bulb Type
    LED
  • Battery Life
    7hours
  • Lumens
    50Lumens
  • Battery Type
    Alkaline
  • Rechargeable
    Non-Rechargeable
  • Case Material
    Polycarbonate
  • ATEX Zone
    20
  • Series
    EX4
  • Weight
    65g
  • Ingress Protection Rating (IP Rating)
    IP66
  • Type
    Handheld Torch
  • ATEX Category
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome