Aluminium Torch Requires (5XC Batteries)

Aluminium Torch Requires (5XC Batteries)

Order Code: ZT1026187XCopy

£22.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£22.990%
5 - 9£22.074%
10 - 19£21.158%
20 +£20.2312%

Order by 3pm, get it Tomorrow
Schedule order and save 5% now

Description

Positive push-button control. Rubber safety caps. Corrosion-resistant anodised finish. Extra bright, extra long life bulbs. Convert to lantern style lamp. Extremely powerful beam converts from spot to flood. Non-slip knurled grip. Aircraft grade aluminium. Waterproof and shockproof with neoprene O' rings - superbly balanced and expertly engineered to give many years of service.

Push button action on/off.
Requires 5x C batteries supplied separately (Order code EDI-904-3080K)

For all dimensional specifications please refer to our catalogue.

See full description
Specifications for Aluminium Torch Requires (5XC Batteries)
  • Bulb Type
    Krypton
  • Case Material
    Aluminium
  • Overall Length
    380mm
  • Battery Type
    Alkaline
  • Battery Size
    C
  • Colour
    Black
  • Weight
    480g
  • MFR Part No.
    25382
  • Voltage
    1.5V
  • Rechargeable
    Non-Rechargeable
  • Type
    Handheld Torch