Free Delivery
On Orders £25 And Over
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
/
Lighting
/
Lighting & Torches
/
Torches
5 LED Aluminium Soft Grip Torch - 2 x C
By Edison
Order Code:
ZT1026159X
Copy
£11.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£11.99
0%
5 - 9
£11.51
4%
10 - 19
£11.03
8%
20 +
£10.55
12%
1
Add to basket
Get it by
Wed, 18th Jun
In Stock
GBP
11.99
https://www.zoro.co.uk/shop/electrical-and-lighting/torches/5-led-aluminium-soft-grip-torch-2-x-c/p/ZT1026159X
Add to quotation
Schedule order and save 5% now
Create scheduled orders of eligible products you need regularly. Create, make changes, pause or cancel at any time. To learn more about Scheduled Orders
click here.
View all Torches
Description
Batteries: 2x C (not supplied).
Overall length: 180mm.
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Technical Information
Specifications for 5 LED Aluminium Soft Grip Torch - 2 x C
Battery Type
Alkaline
Bulb Type
LED
Beam Distance
22m
MFR Part No.
TAS05L
Overall Length
180mm
Battery Size
C
Case Material
Aluminium
Weight
200g
Lumens
14Lumens
Colour
Silver/Black
Rechargeable
Non-Rechargeable
Type
Handheld Torch
Product Type
Torch