2 in 1 Inspection Torch 350 Lumens Pocket Light
0
1
2
3

2 in 1 Inspection Torch 350 Lumens Pocket Light

Order Code: ZT3672925SCopy

£19.99 Inc VAT (20%)

Schedule order and save 5% now

Description

Illuminate your world with precision and versatility through our groundbreaking 2-in-1 Inspection Torch series. This exceptional range offers two distinct options, each engineered to elevate your lighting experience with convenience and power.

Features and Benefits
• Multiple brightness settings, catering to all lighting needs
• Effortlessly portable, these torches fit comfortably in users' pockets
• Strong magnetic bases for secure attachment to metal surfaces, offering hands-free lighting
• Integrated hook adds an extra layer of versatility, allowing easy hanging and positioning wherever needed

Typical Uses
• Site Work
• Workshops
• Building Sites
• Outdoors

See full description
Specifications for 2 in 1 Inspection Torch 350 Lumens Pocket Light
  • MFR Part No.
    NSI-SPECTORPOCKET
  • Type
    Inspection Light
  • Battery Life
    4.5hours
  • Battery Type
    Lithium
  • Battery Size
    3.7V
  • Weight
    104g
  • Rechargeable
    Rechargeable
  • Lumens
    350Lumens