Qcrimp Pre-Insulated Terminal Spade -Red 4mm - QRF4N

Qcrimp Pre-Insulated Terminal Spade -Red 4mm - QRF4N

Order Code:
MPN:

QuantityPriceDiscount
1 - 4£6.990%
5 - 9£6.714%
10 - 19£6.438%
20 - 49£6.1512%
50 +£5.8716%

Product Description

The Unicrimp Pre-Insulated Fork Spade Terminal provides excellent connection to cables. High grade insulation makes crimping easy whilst maintaining complete integrity of the termination.

Specifications

EAN
5055287038722
Type
Spade
Connector Type
Fork Terminal
Colour
Red
Material
Nylon
Pack Quantity
100

£6.99 Inc VAT (20%)