Qcrimp Pre-Insulated Terminal Ring -Yellow 6mm - QYR6

Qcrimp Pre-Insulated Terminal Ring -Yellow 6mm - QYR6

Order Code:
MPN:

QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.314%
10 - 19£15.638%
20 +£14.9512%

Product Description

The Unicrimp 6.0mm Yellow Pre-Insulated Ring Crimping Terminals provide excellent connection to bolts of metric M6 size. High grade insulation makes crimping easy whilst ensuring complete integrity of the termination. Priced and Supplied in Bags of 100.

Specifications

EAN
5055287039194
Pack Quantity
100
Standards
Ring Terminal
Maximum Rating
37A
Colour
Yellow
Material
Nylon
Type
Ring

£16.99 Inc VAT (20%)