Qcrimp Pre-Insulated Terminal Ring -Blue 4mm - QBR4

Qcrimp Pre-Insulated Terminal Ring -Blue 4mm - QBR4

Order Code:
MPN:

QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%

Product Description

The Unicrimp Pre-Insulated Terminal Ring provides an excellent connection to bolts of metric M4 size. High grade insulation makes crimping easy whilst ensuring complete integrity of the termination. They are priced and supplied in bags of 100.

Specifications

EAN
5055287038609
Colour
Blue
Material
Nylon
Standards
Ring Terminal
Pack Quantity
100
Type
Ring

£7.99 Inc VAT (20%)