Qcrimp Pre-Insulated Terminal Male Push-on -Yellow 6.3mm x 0.8mm - QYPO63M

Qcrimp Pre-Insulated Terminal Male Push-on -Yellow 6.3mm x 0.8mm - QYPO63M

Order Code:
MPN:

Product Description

Unicrimp 6.3 mm Yellow Pre-Insulated Tab is designed to be used with either female push on connectors. It is important to wire the male version on the non powered side as to avoid electrical shock. The push on male tab provides an excellent safe connection and It has an added benefit of an extra copper ring within the terminal to provide vibration resistance. It has High grade insulation makes crimping easy and fuss free while ensuring complete integrity.

Specifications

EAN
5055287039125
Type
Male Push On
Connector Type
Male Terminal
Pack Quantity
100
Material
Nylon
Colour
Yellow

£10.99 Inc VAT (20%)