Free Delivery
On Orders £25 And Over *
Exclusions apply
Open Your Zoro
Business Account
Today!
Menu
Categories
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
/
Electrical
/
Wire Connectors & Terminals
/
Wire Terminals
/
Push On Terminals
Qcrimp Pre-Insulated Terminal Male Push-on -Red 4.8mm x 0.8mm - QRPO48M8
By
Unicrimp
Order Code:
ZT6342485S
MPN:
QRPO48M8
Quantity
Price
Discount
1 - 4
£7.99
0%
5 - 9
£7.51
6%
10 +
£7.03
12%
View all Push On Terminals
Product Description
The Unicrimp Pre-Insulated Terminal Male Push-On tab bag of 100 packs red.
Specifications
EAN
5055287038906
Type
Male Push On
Colour
Red
Material
Nylon
Pack Quantity
100
Maximum Rating
10.0A
Connector Type
Male Terminal
Tags:
#BulkDiscount
£7.99
Inc VAT (20%)
1
Add to basket
Add to quotation
Add this product to a quotation to lock in the best price for 14 days. You can save, download, or manage your quote without an account, but using a Zoro account makes it easier
Learn more.